This item is Discontinued.

Pearl Abrasive Cut-Off Wheel, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size CW4532ALM

Abrasive Cut-Off Wheel, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (Discontinued)

  • Mfr # CW4532ALM
  • Zoro # G211898448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW4532ALM
Zoro #
G211898448
UPC #
10662333771612
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
13,300 RPM
Application
Cutting

Description

The Slimcut Aluminum uses abrasive grain and bond materials optimized for cutting aluminum and other soft metals such as copper, brass, or bronze. Engineered for quickly cutting soft metals without clogging or loading, The Slimcut Aluminum delivers long life and aggressive cutting action. This product is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use. -Abrasive grain and bond engineered for soft metals-Fast cutting action without clogging or loading-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.