Abrasive Cut-Off Wheel, Dry, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 30 Grit

  • Mfr # DCWRED45AH

  • Zoro # G011898587


product price:  $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Wheel Type
Dry
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCWRED45AH
Zoro #
G011898587
UPC #
66233373168
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Grit
30
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
13,300 RPM
Color
Brown
Application
Cutting

Description

The REDLINE Slimcut uses a proprietary high performance aluminum oxide grain for exceptional cutting speed and life. The REDLINE Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Proprietary high performance abrasive grain for exceptional cutting speed and life-Contamination Free-Available in Type 1 or Type 27 -Stackable storage container protects wheels when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.