This item is Discontinued.

Pearl Abrasive Cut-Off Wheel, Dry, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, 46 Grit DCW04A

Abrasive Cut-Off Wheel, Dry, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, 46 Grit (Discontinued)

  • Mfr # DCW04A
  • Zoro # G311898645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCW04A
Zoro #
G311898645
UPC #
10662333053855
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Grit
46
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
13,700 RPM
Application
Cutting
Color
Brown

Description

The Slimcut uses premium abrasive grain and bond materials to increase cutting speed and working life. The Slimcut delivers long life, and cool, aggressive cutting action for professional grade performance. The Slimcut uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Premium abrasive grain and bond material for increased cutting speed and life-Cool, aggressive cutting action-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.