This item is Discontinued.

Pearl Abrasive Cut-Off Wheel, Dry, 5 in Dia, 0.040 in Thick, 7/8 in Arbor Hole Size, 46 Grit PVCW0532A

Abrasive Cut-Off Wheel, Dry, 5 in Dia, 0.040 in Thick, 7/8 in Arbor Hole Size, 46 Grit (Discontinued)

  • Mfr # PVCW0532A
  • Zoro # G811898459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCW0532A
Zoro #
G811898459
UPC #
10662333705921
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Thickness
0.040 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Grit
46
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
12,200 RPM
Color
Brown
Application
Cutting

Description

The PRO-V Slimcut is the ultimate blend of performance and price. This aluminum oxide cut-off wheel is perfect for smaller jobs and newer operators. The PRO-V Slimcut is available in Type 1 or Type 27 shapes and it is packaged in stackable storage containers that protect the wheels when not in use.-Ultimate blend of performance and price-Perfect for smaller jobs and newer operators-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.