This item is Discontinued.

Pearl Abrasive Cut-Off Wheel, Dry, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 46 Grit DCWPL05A

Abrasive Cut-Off Wheel, Dry, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 46 Grit (Discontinued)

  • Mfr # DCWPL05A
  • Zoro # G511898643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCWPL05A
Zoro #
G511898643
UPC #
10662333761897
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Grit
46
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
12,200 RPM
Application
Cutting
Color
Brown

Description

The Slimcut Plus was designed for extra-long life and cool, aggressive cutting action. The Slimcut Plus uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Extra-long life-Cool, aggressive cutting action-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.