Abrasive Cut-Off Wheel, Dry, 5 in Dia, 7/8 in Arbor Hole Size, 30 Grit

  • Mfr # DCWRED05AH

  • Zoro # G211898530


product price:  $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Wheel Type
Dry
Overall Diameter
5 in
Connector Size
7/8 in
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCWRED05AH
Zoro #
G211898530
UPC #
662333731695
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
12,200 RPM
Application
Cutting
Color
Brown
Shape
Type-27

Description

The REDLINE Slimcut uses a proprietary high performance aluminum oxide grain for exceptional cutting speed and life. The REDLINE Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, 7/8'' or 5/8''-11 arbors, and it is packaged in stackable storage containers that protect the wheels when not in use._x000D_- Proprietary high performance abrasive grain for exceptional cutting speed and life _x000D_- Contamination Free _x000D_- Available in Type 1 or Type 27 _x000D_- Available in 7/8'' or 5/8''-11 arbor _x000D_- Stackable storage container protects wheels when not in use _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.