This item is Discontinued.

Pearl Abrasive Cut-Off Wheel, Dry, 7 in Dia, 7/8 in Arbor Hole Size, 46 Grit CWPL0732A

Abrasive Cut-Off Wheel, Dry, 7 in Dia, 7/8 in Arbor Hole Size, 46 Grit (Discontinued)

  • Mfr # CWPL0732A
  • Zoro # G111898296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWPL0732A
Zoro #
G111898296
UPC #
662333761876
Country of Origin
China

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Grit
46
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
8,500 RPM
Application
Cutting
Color
Brown
Shape
Type-1

Description

The Slimcut Plus was designed for extra-long life and cool, aggressive cutting action. The Slimcut Plus uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use._x000D_- Extra-long life _x000D_- Cool, aggressive cutting action _x000D_- Contamination Free _x000D_- Available in Type 1 or Type 27 _x000D_- Stackable storage container protects wheels when not in use _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.