Zoro Homepage

Adhesive Hook Tape, 1 In, 3 Yds, White (8Pk)

  • Mfr # M2050-WH-1-3

  • Zoro # G2859410


product price: $26.39
/pk 8, $3.30/ea

Key Features

Color
White
Depth
2
Weight
0.15
Material
Nylon
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2050-WH-1-3
Zoro #
G2859410
UPC #
-
Country of Origin
United States

Dimensions

Depth
2
Length
2
Height
1
Width
2

Details

Color
White
Weight
0.15
Material
Nylon
For Use With
Sewing
Application
Sewn applications
Item
Adhesive Hook Tape,1",3 yd.,White,PK8
Features
Cost-effective generic alternative

Description

Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.