Aluminum SlimCut 4-1/2 x .045 x 7/8 A36 T-27
- Mfr # DCW45ALM
- Zoro # G011898570
product price:Â
$
3.69
/ea
Sold in multiples of 25 for
$92.25
Key Features
Overall Diameter
4.5 in
Connector Size
7/8 in
Primary Material Application
Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
13,300 RPM
Application
Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCW45ALM
- Zoro #
- G011898570
- UPC #
- 662333771646
- Country of Origin
- Germany
- Primary Material Application
- Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
- Maximum Operating Speed
- 13,300 RPM
- Application
- Cutting
Dimensions
- Overall Diameter
- 4.5 in
- Connector Size
- 7/8 in
Description
The Slimcut Aluminum uses abrasive grain and bond materials optimized for cutting aluminum and other soft metals such as copper, brass, or bronze. Engineered for quickly cutting soft metals without clogging or loading, The Slimcut Aluminum delivers long life and aggressive cutting action. This product is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use._x000D_- Abrasive grain and bond engineered for soft metals _x000D_- Fast cutting action without clogging or loading _x000D_- Available in Type 1 or Type 27 _x000D_- Stackable storage container protects wheels when not in use _x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.