
Braided Elastic, .25 In Wide, 10 Yds, Black (6Pk)
Mfr # M3060-9999-050-10
Zoro # G2860573
product price: $23.99
/pk 6, $4.00/eaKey Features
Color
Black
Depth
4
Weight
0.28
Application
Sewn applications
Length
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3060-9999-050-10
Zoro #
G2860573
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Length
4
Width
4
Height
1.5
Details
Color
Black
Weight
0.28
Application
Sewn applications
Item
Braided Elastic,.5" Wide,10 yd.,PK6
Material
Polyester/rubber
For Use With
Sewing
Features
Snaps back into place
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.