
Braided Elastic, .75 In Wide, 10 Yds, White (4Pk)
Mfr # M3060-0000-075-10
Zoro # G2860783
product price: $23.59
/pk 4, $5.90/eaKey Features
Color
White
Depth
4
Weight
0.36
Width
4
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3060-0000-075-10
Zoro #
G2860783
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Width
4
Height
1.5
Length
4
Details
Color
White
Weight
0.36
Item
Braided Elastic,.75" Wide,10 yd.,PK4
Material
Polyester/rubber
Application
Sewn applications
For Use With
Sewing
Features
Snaps back into place
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.