Zoro Homepage

BriteMax Non-Woven Maxidisc 4-1/2 x 7/8 Coarse/Brown

  • Mfr # MXB45CO

  • Zoro # G516479557


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Abrasive Wheel Type
Type-29
Application
Surface Conditioning, Deburring, Blending, Cleaning, Rust Removal, Mild Scale, Paint, Adhesive
Grade
Coarse
Diameter
4-1/2 in
Height
4.5675 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXB45CO
Zoro #
G516479557
UPC #
662333810000
Country of Origin
Turkey

Dimensions

Diameter
4-1/2 in
Height
4.5675 in
Length
3.89 in
Size
4-1/2 in x 7/8 in
Width
4.5675 in

Details

Abrasive Wheel Type
Type-29
Item
Grinding Wheel
Application
Surface Conditioning, Deburring, Blending, Cleaning, Rust Removal, Mild Scale, Paint, Adhesive
Grade
Coarse
Primary Material Application
Stainless Steel, Titanium, Alloys, Mild Carbon Steel, Ferrous Metals, Cast Iron, Brass, Bronze, Aluminum

Description

The BRITEMAX Maxidisc is a non-woven abrasive disc designed for surface conditioning, deburring, blending, cleaning, rust and coatings removal. The flaps consist of high-quality non-woven material impregnated with aluminum oxide abrasive grain. The overlapping flap design provides high durability and long life. The disc is designed to offer maximum performance and safety.. High durability with a long working life. Produce uniform, consistent finished. Maximum performance and safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.