
Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Smoke (2Pk)
Mfr # M82-050-6314-15
Zoro # G2860862
product price:Â $30.69
/pk 2, $15.35/eaKey Features
Color
Smoke grey
Depth
4
Weight
0.2
Material
Polycotton
Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M82-050-6314-15
Zoro #
G2860862
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Width
4
Length
4
Height
1.5
Details
Color
Smoke grey
Weight
0.2
Material
Polycotton
For Use With
Sewing
Item
Broadcloth Centerfold Bias,1/2",PK2
Application
Sewn applications
Features
Pre-folded
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.