Shop PEARL
See all product information
Create Account
Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, White (2Pk)
- Mfr # M82-050-0000-25
- Zoro # G2860844
product price:Â
$
35.35
/pk of 2, $17.68/ea
Key Features
Color
White
Weight
0.46
Width
4
Length
4
For Use With
Sewing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M82-050-0000-25
- Zoro #
- G2860844
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Weight
- 0.46
- For Use With
- Sewing
- Item
- Broadcloth Centerfold Bias,1/2",PK2
- Material
- Polycotton
- Application
- Sewn applications
- Features
- Pre-folded
Dimensions
- Width
- 4
- Length
- 4
- Height
- 1.5
Description
Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.