
Broadcloth Centerfold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk)
Mfr # M82-050-9223-25
Zoro # G2860950
product price:Â $36.15
/pk 2, $18.08/eaKey Features
Color
Pink
Depth
4
Weight
0.36
Application
Sewn applications
Length
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M82-050-9223-25
Zoro #
G2860950
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Length
4
Width
4
Height
1.5
Details
Color
Pink
Weight
0.36
Application
Sewn applications
Item
Broadcloth Centerfold Bias,1/2",PK2
Material
Polycotton
For Use With
Sewing
Features
Pre-folded
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.