
Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Khaki (2Pk)
Mfr # M62-050-9212-15
Zoro # G2861109
product price:Â $22.55
/pk 2, $11.28/eaKey Features
Color
Khaki
Depth
4
Weight
0.7
Length
4
Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M62-050-9212-15
Zoro #
G2861109
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Length
4
Width
4
Height
1.5
Details
Color
Khaki
Weight
0.7
Item
Broadcloth Cord Piping,1/2" Wide,PK2
Material
Polycotton
Application
Sewn applications
For Use With
Sewing
Features
Filled cord edge
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.