Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Khaki (2Pk)

  • Mfr # M62-050-9212-25

  • Zoro # G2861185


product price:  $34.29
/pk 2, $17.15/ea

Key Features

Color
Khaki
Depth
4
Weight
0.46
Height
1.5
Application
Sewn applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M62-050-9212-25
Zoro #
G2861185
UPC #
-
Country of Origin
United States

Dimensions

Depth
4
Height
1.5
Length
4
Width
4

Details

Color
Khaki
Weight
0.46
Application
Sewn applications
For Use With
Sewing
Material
Polycotton
Item
Broadcloth Cord Piping,1/2" Wide,PK2
Features
Filled cord edge

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.