Shop PEARL
See all product information
Create Account
Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Red (2Pk)
- Mfr # M62-050-9703-25
- Zoro # G2861249
product price:Â
$
34.29
/pk of 2, $17.15/ea
Key Features
Color
Red
Depth
4
Weight
0.46
Height
1.5
Length
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M62-050-9703-25
- Zoro #
- G2861249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4
- Height
- 1.5
- Length
- 4
- Width
- 4
Details
- Color
- Red
- Weight
- 0.46
- Material
- Polycotton
- For Use With
- Sewing
- Item
- Broadcloth Cord Piping,1/2" Wide,PK2
- Application
- Sewn applications
- Features
- Filled cord edge
Description
Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.