Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Hunter (4Pk)
- Mfr # M91-100-10249-1-25
- Zoro # G2861465
product price:Â
$
27.15
/pk of 4, $6.79/ea
Key Features
Color
Hunter green
Weight
.15 lbs
Width
3.75 in
Material
Polycotton
Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M91-100-10249-1-25
- Zoro #
- G2861465
- UPC #
- -
- Country of Origin
- United States
- Color
- Hunter green
- Weight
- .15 lbs
- Material
- Polycotton
- Item
- Broadcloth Flat Bias Binding,1",PK4
- For Use With
- Sewing/Quilting
- Application
- Sewn applications
- Features
- Flat bias binding
Dimensions
- Width
- 3.75 in
- Length
- 3.75 in
- Height
- 1 in
Description
Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.