Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk)

  • Mfr # M91-100-0000-1-25

  • Zoro # G2861529


product price: $28.95
/pk 4, $7.24/ea

Key Features

Color
White
Depth
3.75
Weight
0.2
Length
3.75
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M91-100-0000-1-25
Zoro #
G2861529
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75
Length
3.75
Height
1
Width
3.75

Details

Color
White
Weight
0.2
Item
Broadcloth Flat Bias Binding,1",PK4
Material
Polycotton
For Use With
Sewing
Application
Sewn applications
Features
Pre-made bias

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.