Zoro Homepage

Broadcloth flat bias binding, 1 in Wide, PK4

  • Mfr # M91-100-9025-1-25

  • Zoro # G2861459


product price: $26.65
/pk 4, $6.66/ea

Key Features

Color
Cobalt
Depth
3.75
Weight
0.2
Height
1
Material
Polycotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M91-100-9025-1-25
Zoro #
G2861459
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75
Height
1
Length
3.75
Width
3.75

Details

Color
Cobalt
Weight
0.2
Material
Polycotton
Item
Broadcloth Flat Bias Binding,1",PK4
For Use With
Sewing
Application
Sewn applications
Features
Pre-made bias

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.