
Broadcloth Flat Bias Binding, 1.5 In Wide, 25 Yds, Hunter (3Pk)
Mfr # M91-100-10249-150-25
Zoro # G2861580
product price: $27.39
/pk 3, $9.13/eaKey Features
Color
Hunter green
Depth
3.75
Weight
0.28
Application
Sewn applications
For Use With
Sewing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M91-100-10249-150-25
Zoro #
G2861580
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Height
1.5
Width
3.75
Length
3.75
Details
Color
Hunter green
Weight
0.28
Application
Sewn applications
For Use With
Sewing
Material
Polycotton
Item
Broadcloth Flat Bias Binding,1.5",PK3
Features
Pre-made bias
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.