
Broadcloth Flat Bias Binding, 1.5 In Wide, 25 Yds, Navy (3Pk)
Mfr # M91-100-9021-150-25
Zoro # G2861562
product price:Â $29.99
/pk 3, $10.00/eaKey Features
Color
Navy
Depth
3.75
Weight
0.28
Application
Sewn applications
Material
Polycotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M91-100-9021-150-25
Zoro #
G2861562
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Width
3.75
Height
1.5
Length
3.75
Details
Color
Navy
Weight
0.28
Application
Sewn applications
Material
Polycotton
Item
Broadcloth Flat Bias Binding,1.5",PK3
For Use With
Sewing
Features
Pre-made bias
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.