Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk)

  • Mfr # M91-100-9999-175-25

  • Zoro # G2861693


product price: $23.75
/pk 2, $11.88/ea

Key Features

Color
Black
Depth
3.75
Weight
0.32
Material
Polycotton
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M91-100-9999-175-25
Zoro #
G2861693
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75
Height
1.75
Length
3.75
Width
3.75

Details

Color
Black
Weight
0.32
Material
Polycotton
For Use With
Sewing
Application
Sewn applications
Item
Broadcloth Flat Bias Binding,1.75",PK2
Features
Pre-made bias

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.