
Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Red (2Pk)
Mfr # M91-100-9703-175-25
Zoro # G2861745
product price: $23.75
/pk 2, $11.88/eaKey Features
Color
Red
Depth
3.75
Weight
0.32
Material
Polycotton
For Use With
Sewing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M91-100-9703-175-25
Zoro #
G2861745
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Width
3.75
Height
1.75
Length
3.75
Details
Color
Red
Weight
0.32
Material
Polycotton
For Use With
Sewing
Application
Sewn applications
Item
Broadcloth Flat Bias Binding,1.75",PK2
Features
Pre-made bias
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.