
Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, White(2-Pack)
Mfr # M91-100-0000-175-25
Zoro # G2861781
product price: $23.45
/pk 2, $11.73/eaKey Features
Color
White
Weight
.27 lbs
Material
Polycotton
Height
1.75 in
For Use With
Sewing/Quilting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M91-100-0000-175-25
Zoro #
G2861781
UPC #
-
Country of Origin
United States
Dimensions
Height
1.75 in
Width
3.75 in
Length
3.75 in
Details
Color
White
Weight
.27 lbs
Material
Polycotton
For Use With
Sewing/Quilting
Item
Broadcloth Flat Bias Binding,1.75",PK2
Application
Sewn applications
Features
Flat bias binding
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.