Shop PEARL
See all product information
Create Account
Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk)
- Mfr # M91-100-1729-200-25
- Zoro # G2861720
product price:Â
$
26.89
/pk of 2, $13.45/ea
Key Features
Color
Bamboo
Depth
3.75
Weight
0.36
For Use With
Sewing
Width
3.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M91-100-1729-200-25
- Zoro #
- G2861720
- UPC #
- -
- Country of Origin
- United States
- Color
- Bamboo
- Weight
- 0.36
- For Use With
- Sewing
- Application
- Sewn applications
- Material
- Polycotton
- Item
- Broadcloth Flat Bias Binding,2",PK2
- Features
- Pre-made bias
Dimensions
- Depth
- 3.75
- Width
- 3.75
- Height
- 2
- Length
- 3.75
Description
Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.