
Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Cobalt (2Pk)
Mfr # M91-100-9025-200-25
Zoro # G2861684
product price: $26.69
/pk 2, $13.35/eaKey Features
Color
Cobalt
Depth
3.75
Weight
0.36
For Use With
Sewing
Material
Polycotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M91-100-9025-200-25
Zoro #
G2861684
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Length
3.75
Height
2
Width
3.75
Details
Color
Cobalt
Weight
0.36
For Use With
Sewing
Material
Polycotton
Item
Broadcloth Flat Bias Binding,2",PK2
Application
Sewn applications
Features
Pre-made bias
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.