
Broadcloth Spaghetti, 1/4 In Wide, 15 Yds, Khaki (2Pk)
Mfr # M51-025-9212-15
Zoro # G2861885
product price: $23.45
/pk 2, $11.73/eaKey Features
Color
Khaki
Depth
4
Weight
0.27
Length
4
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51-025-9212-15
Zoro #
G2861885
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Length
4
Height
1.5
Width
4
Details
Color
Khaki
Weight
0.27
Item
Broadcloth Spaghetti,1/4" Wide,PK2
Application
Sewn applications
Material
Polycotton
For Use With
Sewing
Features
Unfilled spaghetti
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.