Broadcloth Spaghetti, 1/4 In Wide, 25 Yds, Cobalt (2Pk)

  • Mfr # M51-025-9025-25

  • Zoro # G2862034


product price: $36.79
/pk 2, $18.40/ea

Key Features

Color
Cobalt
Depth
4
Weight
0.5
Application
Sewn applications
For Use With
Sewing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51-025-9025-25
Zoro #
G2862034
UPC #
-
Country of Origin
United States

Dimensions

Depth
4
Width
4
Length
4
Height
1.5

Details

Color
Cobalt
Weight
0.5
Application
Sewn applications
For Use With
Sewing
Item
Broadcloth Spaghetti,1/4" Wide,PK2
Material
Polycotton
Features
Unfilled spaghetti

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.