
Broadcloth Spaghetti, 1/4 In Wide, 25 Yds, Smoke (2Pk)
Mfr # M51-025-6314-25
Zoro # G2861955
product price: $36.79
/pk 2, $18.40/eaKey Features
Color
Smoke grey
Depth
4
Weight
0.5
Material
Polycotton
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51-025-6314-25
Zoro #
G2861955
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Height
1.5
Length
4
Width
4
Details
Color
Smoke grey
Weight
0.5
Item
Broadcloth Spaghetti,1/4" Wide,PK2
Material
Polycotton
Application
Sewn applications
For Use With
Sewing
Features
Unfilled spaghetti
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.