Cloth Belt, 9.8625 in W, 4.073 in L, 80 Grit

  • Mfr # CB402480

  • Zoro # G816479578


product price:  $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Width
9.8625 in
Length
4.073 in
Grit
80
Application
Polishing, Sanding, Grinding, Finishing, and more
Height
4.1815 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB402480
Zoro #
G816479578
UPC #
662333413805
Country of Origin
United States

Dimensions

Width
9.8625 in
Length
4.073 in
Height
4.1815 in
Size
4 in x 24 in

Details

Item
Cloth Belt
Grit
80
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Wood, Fiberglass, and more

Description

Premium Cloth Sanding Belts were designed for extra-long life and aggressive stock removal. Using an open coat design to prevent loading, and premium aluminum oxide abrasive grain, Premium Cloth Sanding Belts are an excellent general purpose sanding solution. Available in a multitude of lengths, widths and grits to handle a wide variety of sanding needs.. Open coat design to resist loading. Extra-long life. Aggressive stock removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.