Zoro Homepage

Cutting Wheel, Type-1, 10 in Dia, 36 Grit

  • Mfr # CW1010

  • Zoro # G016479552


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Wheel Type
Type-1
Overall Diameter
10 in
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Size
10 in x 1/16 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1010
Zoro #
G016479552
UPC #
662333002771
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
10 in
Size
10 in x 1/16 in x 1 in
Width
10.051 in
Length
0.089 in
Height
10.051 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Application
Cutting

Description

Premium Cut-Off Wheels were designed for chop saws and stationary saws. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance.. Premium aluminum oxide abrasive grain cuts faster and lasts longer . High quality resin bond balances cutting speed and tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.