Zoro Homepage

Cutting Wheel, Type-1, 12 in Dia, 36 Grit

  • Mfr # CM1222

  • Zoro # G616479471


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Wheel Type
Type-1
Overall Diameter
12 in
Grit
36
Primary Material Application
Concrete, Stone, Cast Iron, and Non-Ferous Metals
Width
11.852 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1222
Zoro #
G616479471
UPC #
662333002184
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
12 in
Width
11.852 in
Length
0.153 in
Height
11.8525 in
Size
12 in x 1/8 in x 20mm

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
36
Primary Material Application
Concrete, Stone, Cast Iron, and Non-Ferous Metals
Application
Cutting

Description

Premium Silicon Carbide Cut-Off Wheels use silicon carbide abrasive grain to tackle tough masonry and building materials such as stone, concrete, and more. Each wheel is fully reinforced and designed for long life and fast cutting performance.. Premium silicon carbide abrasive removes material quickly . Fully reinforced and designed for long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.