Cutting Wheel, Type-1, 12 in Dia, 36 Grit
- Mfr # CW12MA
- Zoro # G916479539
product price:Â
$
8.15
/ea
Sold in multiples of 10 for
$81.50
Key Features
Wheel Type
Type-1
Overall Diameter
12 in
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Length
0.176 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW12MA
- Zoro #
- G916479539
- UPC #
- 662333002825
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Diameter
- 12 in
- Length
- 0.176 in
- Width
- 12.065 in
- Height
- 12.065 in
- Size
- 12 in x 7/64 in x 1 in
Details
- Item
- Cutting Wheel
- Wheel Type
- Type-1
- Grit
- 36
- Primary Material Application
- Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
- Application
- Cutting
Description
Premium Cut-Off Wheels were designed for chop saws and stationary saws. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. High quality resin bond balances cutting speed and tool life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.