Zoro Homepage

Cutting Wheel, Type-1, 14 in Dia, 30 Grit

  • Mfr # CDC1430

  • Zoro # G016479460


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Wheel Type
Type-1
Overall Diameter
14 in
Grit
30
Primary Material Application
Ductile Iron, Cast Iron, Hard Metals, Concrete Coated Steel
Length
0.158 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC1430
Zoro #
G016479460
UPC #
662333175086
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
14 in
Length
0.158 in
Height
14 in
Width
14 in
Size
14 in x 5/32 in x 1 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
30
Primary Material Application
Ductile Iron, Cast Iron, Hard Metals, Concrete Coated Steel
Application
Cutting

Description

Premium Ductile Iron Cut-Off Wheels use a special mix of abrasive grains for fast cutting action and long life.. Each wheel is triple reinforced for faster cutting applications.. Special mix of abrasive grains for ductile iron materials. Triple reinforced and designed for long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.