Zoro Homepage

Cutting Wheel, Type-1, 14 in Dia, 36 Grit

  • Mfr # CW1420SR

  • Zoro # G716479470


product price: $24.59
/ea
Sold in multiples of 5 for $122.95

Key Features

Wheel Type
Type-1
Overall Diameter
14 in
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1420SR
Zoro #
G716479470
UPC #
662333016785
Country of Origin
Japan

Dimensions

Overall Diameter
14 in
Height
14 in
Length
0.123 in
Width
14 in
Size
14 x 1/8 in x 1 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Application
Cutting

Description

SRT Cut-Off Wheels were designed for chop saws and stationary saws. SRT uses a proprietary ultra high-performance abrasive grain for extremely long life and fast cutting action.. Ultra High-performance SRT abrasive technology. Extremely long life and fast cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.