Zoro Homepage

Cutting Wheel, Type-1, 20 in Dia, 30 Grit

  • Mfr # CW202G

  • Zoro # G416479503


product price: $51.89
/ea
Sold in multiples of 10 for $518.90

Key Features

Wheel Type
Type-1
Overall Diameter
20 in
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Size
20 in x 3/16 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW202G
Zoro #
G416479503
UPC #
662333003150
Country of Origin
Japan

Dimensions

Overall Diameter
20 in
Size
20 in x 3/16 in x 1 in
Width
20.125 in
Height
20.125 in
Length
0.1695 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Application
Cutting

Description

Premium Cut-Off Wheels were designed for chop saws and stationary saws. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. High quality resin bond balances cutting speed and tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.