Shop PEARL
See all product information
Create Account
Cutting Wheel, Type-1, 3 in Dia, 30 Grit
- Mfr # CW0310Z
- Zoro # G816479431
product price:Â
$
5.15
/ea
Sold in multiples of 25 for
$128.75
Key Features
Wheel Type
Type-1
Overall Diameter
3 in
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Size
3 in x 1/16 in x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW0310Z
- Zoro #
- G816479431
- UPC #
- 662333016259
- Country of Origin
- China
Dimensions
- Overall Diameter
- 3 in
- Size
- 3 in x 1/16 in x 3/8 in
- Length
- 0.0815 in
- Height
- 3.018 in
- Width
- 3.018 in
Details
- Item
- Cutting Wheel
- Wheel Type
- Type-1
- Grit
- 30
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
- Application
- Cutting
Description
Premium Zirconia Small Diameter Cut-Off Wheels harnesses the power of zirconia alumina to deliver extended life and a fast rate of cut. The zirconia grains contained in this series are self-sharpening and resistant to heat and pressure.. Long lasting zirconia abrasive for extended life. Self-sharpening abrasive grains deliver consistent cutting performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.