Zoro Homepage

Cutting Wheel, Type-1, 3 in Dia, 46 Grit

  • Mfr # CW0310

  • Zoro # G216479444


product price: $2.75
/ea
Sold in multiples of 25 for $68.75

Key Features

Wheel Type
Type-1
Overall Diameter
3 in
Grit
46
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipes
Application
Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0310
Zoro #
G216479444
UPC #
662333002375
Country of Origin
China

Dimensions

Overall Diameter
3 in
Width
3.0045 in
Height
3.0045 in
Size
3 in x 1/16 in x 3/8 in
Length
0.075 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
46
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipes
Application
Cutting

Description

Premium Aluminum Oxide Small Diameter Cut-Off Wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. High quality resin bond balances cutting speed and tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.