Zoro Homepage

Cutting Wheel, Type-1, 3 in Dia, 46 Grit

  • Mfr # CW0310T

  • Zoro # G316479580


product price: $1.55
/ea
Sold in multiples of 25 for $38.75

Key Features

Wheel Type
Type-1
Overall Diameter
3 in
Grit
46
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipes
Application
Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0310T
Zoro #
G316479580
UPC #
662333002399
Country of Origin
Thailand

Dimensions

Overall Diameter
3 in
Size
3 in x 1/16 in x 3/8 in
Length
0.0755 in
Height
3.0285 in
Width
3.0285 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
46
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipes
Application
Cutting

Description

Silver Line Small Diameter Cut-Off Wheels are known for consistent performance and value, the Silver Line is an excellent general purpose cutting solution.. General purpose bond for added versatility. Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.