Zoro Homepage

Cutting Wheel, Type-1, 4 in Dia, 60 Grit

  • Mfr # CW0490Z

  • Zoro # G716479425


product price: $5.39
/ea
Sold in multiples of 25 for $134.75

Key Features

Wheel Type
Type-1
Overall Diameter
4 in
Grit
60
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Size
4 in x 1/32 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0490Z
Zoro #
G716479425
UPC #
662333016303
Country of Origin
China

Dimensions

Overall Diameter
4 in
Size
4 in x 1/32 in x 3/8 in
Height
4.1345 in
Length
0.048 in
Width
4.1345 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
60
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Application
Cutting

Description

Premium Zirconia Small Diameter Cut-Off Wheels harnesses the power of zirconia alumina to deliver extended life and a fast rate of cut. The zirconia grains contained in this series are self-sharpening and resistant to heat and pressure.. Long lasting zirconia abrasive for extended life. Self-sharpening abrasive grains deliver consistent cutting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.