Cutting Wheel, Type-1, 7 in Dia, 30 Grit
Mfr # CW071DT
Zoro # G316479467
product price: $3.35
/eaSold in multiples of 25 for $83.75
Key Features
Wheel Type
Type-1
Overall Diameter
7 in
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipes
Application
Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW071DT
Zoro #
G316479467
UPC #
662333002733
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
7 in
Size
7 in x 1/8 in x 5/8 in
Length
0.1305 in
Height
7.0965 in
Width
7.0965 in
Details
Item
Cutting Wheel
Wheel Type
Type-1
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipes
Application
Cutting
Description
Silver Line Small Diameter Cut-Off Wheels are known for consistent performance and value, the Silver Line is an excellent general purpose cutting solution.. General purpose bond for added versatility. Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.