Diamond Hand Pad , 200 Grit Red
- Mfr # PHP200
- Zoro # G523924859
product price:Â
$
23.85
/ea
Key Features
Color
Red
Application
For ceramics, porcelain, marble, granite, terrazzo and quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHP200
- Zoro #
- G523924859
- UPC #
- 662333899623
- Country of Origin
- China
Details
- Item
- Polishing Diamond Pads
- Color
- Red
- Grit
- 200
- Application
- For ceramics, porcelain, marble, granite, terrazzo and quartz
Description
Hand pads are designed for convenient, on-site polishing of a wide range of hard surfaces, including ceramics, porcelain, marble, granite, terrazzo, and quartz. Ideal for edge work and detail finishing, these diamond sanding pads effectively smooth rough edges and refine cuts to achieve a clean, professional finish. Constructed with a high-strength diamond coating and a resilient sponge backing, they deliver excellent durability, consistent grinding power, and reliable performance across demanding polishing and finishing applications. - Suitable for on-site polishing of ceramic, porcelain, marble, granite, terrazzo, and quartz surfaces - Ideal for polishing edges and refining cuts for a professional finish - High-strength diamond coating provides efficient grinding and long-lasting performance - Resilient sponge backing offers flexibility and control on flat and contoured surfaces - Unique grid design improves heat dissipation and prevents clogging - Efficient dust removal helps maintain smooth, consistent results - Balanced wear extends pad life while ensuring stability on irregular edges and curves
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.