Zoro Homepage

Draw Cord Elastic, White 1-1/4", PK4, White, Polyester/rubber, 4 L, 4 W

  • Mfr # M4055-125-10

  • Zoro # G2862901


product price: $33.19
/pk 4, $8.30/ea

Key Features

Color
White
Material
Polyester/rubber
Height
1.5
Width
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4055-125-10
Zoro #
G2862901
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Width
4
Length
4
Depth
4

Details

Item
Draw Cord Elastic,White 1-1/4",PK4
Color
White
Material
Polyester/rubber
Features
Draw cord & elastic all in one
Weight
0.58
For Use With
Sewing
Lockout Application
Sewn applications

Description

Draw Cord Elastic,White 1-1/4 In.,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.