Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Core Bit for Masonry 2-1/2 x 10 x 5/8-11

  • Mfr # HB212CDP

  • Zoro # G416274757


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.5405 in
Core Diameter
2-1/2 in
Primary Material Application
Concrete, Reinforced Concrete,Brick, Block, Masonry, Stone; Drilling
Wet or Dry Application
Wet/Dry
Width
2.4085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB212CDP
Zoro #
G416274757
UPC #
662333763733
Country of Origin
China

Dimensions

Overall Length
10.5405 in
Core Diameter
2-1/2 in
Width
2.4085 in
Height
0.072 in

Details

Item
Core Bit
Primary Material Application
Concrete, Reinforced Concrete,Brick, Block, Masonry, Stone; Drilling
Wet or Dry Application
Wet/Dry

Description

Pearl Dry Core Bits were designed for dry applications in concrete and masonry. Featuring heavy-duty barrels with spiral grooves for better debris removal and oversized cutouts for improved cooler and core removal. Also featuring turbo style segments and an aggressive diamond bond for fast cutting action in hard materials.. Turbo segments for faster and cooler cutting. Oversized cutouts in the barrel improve cooling and provide easier core removal. Spiral groves help clean out the hole by directing debris upward. Coring depth is 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.