Zoro Homepage

DualMax Interleaf Maxidisc 4-1/2 x 7/8 A150/Very Fine

  • Mfr # MXD4515

  • Zoro # G416479435


product price: $23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Diameter
4-1/2 in
Abrasive Wheel Type
Type-29
Application
Finishing Light Weld Seams, Light Deburring, Improving Surface Roughness, Refining Coarse Grinding Lines, Splatter, and Scale Removal
Grade
Very Fine
Height
4.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXD4515
Zoro #
G416479435
UPC #
662333813025
Country of Origin
Belgium

Dimensions

Diameter
4-1/2 in
Height
4.551 in
Length
0.312 in
Width
4.551 in
Size
4-1/2 in x 7/8 in

Details

Abrasive Wheel Type
Type-29
Item
Grinding Wheel
Application
Finishing Light Weld Seams, Light Deburring, Improving Surface Roughness, Refining Coarse Grinding Lines, Splatter, and Scale Removal
Grade
Very Fine
Primary Material Application
Stainless Steel, Aluminum, Special Alloys, Soft Metals, Auto Repair

Description

The DUALMAX Maxidisc is a hybrid abrasive disc with alternating flaps of non-woven and coated abrasive materials. This design provides controlled material removal with consistent, uniform finishing in a single step. Designed for Finishing light weld seams, light deburring, improving surface roughness, refining coarse grinding lines, splatter and scale removal, preparation for polishing. The premium coated abrasive layer provides fast and cool material removal, and the non-woven layer conditions the surface, providing an even finish.. Uniform, consistent finishes with very little heat. Grind and finish materials in a single step. Provides controlled material removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.