Dust Shroud 4-1/2 in. and 5 in. With Sliding Nose

  • Mfr # VAC50EPS

  • Zoro # G711898498


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Cord Length
9"
Width (In.)
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAC50EPS
Zoro #
G711898498
UPC #
66233377226
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
9"
Width (In.)
7"

Description

Pearl's Vacu-Guard with slide nose feature allow you to push your tool along edges and walls while still maintaining effective dust control when grinding concrete, masonry and mortar. The shrouds are designed for use with power tools and connects to all commercial vacuums.-Easy to install-Fits 4.5'' and 5'' grinders-Use on DeWalt, Metabo, Makita, Bosch and others

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.