
Early Entry Blade Softest Bond Purple 6-3/8 x .100 x 1in, Triangle
Mfr # LW063SP
Zoro # G016274812
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Height
6.372 in
Primary Material Application
Green Concrete, Ultra Hard Aggregate, Non-Abrasive Sand
Length
2.9585 in
Diameter
6-3/8 in
Application
Walk Behind Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW063SP
Zoro #
G016274812
UPC #
-
Country of Origin
Thailand
Dimensions
Height
6.372 in
Length
2.9585 in
Diameter
6-3/8 in
Width
6.372 in
Size
6 3/8 in x .100 x 1 in, Triangle
Details
Primary Material Application
Green Concrete, Ultra Hard Aggregate, Non-Abrasive Sand
Item
Blade
Application
Walk Behind Saw
Description
Pearl Early Entry blades were designed for cutting control joints in green concrete. They feature heavy-duty steel cores and 10mm tall diamond segments that are laser welded for added durability. Available in 5 different diamond bonds to suit every type of aggregate, Pearl Early Entry Blades provide a consistent cutting solution for every application.. Consistent cutting performance and a long working life. Heavy duty steel core prevents wobble. Laser welded segments for a more durable bond. 5 different diamond bonds for different aggregate types. Available steel skid plate for 6in and 8in blades SPM6-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.