Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXV Crimped Wheel End Brush 2-1/2 x .012 x 1/4

  • Mfr # CLCWEB212E

  • Zoro # G016273334


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Item - Wire Wheel Brushes
Wire Brush
Overall Length
6.144 in
Wire Dia.
2-1/2 in
Application
Removal of rust, scale, splatter, paint and other coatings. Internal and external cleaning and deburring.
Width
4.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCWEB212E
Zoro #
G016273334
UPC #
662333719358
Country of Origin
China

Dimensions

Overall Length
6.144 in
Wire Dia.
2-1/2 in
Width
4.314 in
Size
2-1/2 in x .012 x 1/4 in
Height
0.123 in

Details

Item - Wire Wheel Brushes
Wire Brush
Application
Removal of rust, scale, splatter, paint and other coatings. Internal and external cleaning and deburring.

Description

Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV, the upgraded Standard series, or the Premium series.. High-quality, industrial grade construction for durability and a long working life. High tensile strength wire resists breakage. Available in many different configurations, including stainless steel wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.